Straight bushing, SBC Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 100 mm Outside Dia., 120 mm WD

  • ERIKS:12441352
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€255.22/ pieceexcl. VAT

€308.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€255.22

-

10+

€215.96

15.38%

25+

€192.40

24.61%

50+

€176.70

30.76%

100+

€164.92

35.38%

250+

€157.06

38.46%

500+

€149.23

41.53%

1000+

€145.28

43.07%

2500+

€141.36

44.61%

5000+

€137.45

46.15%

10000+

€133.50

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 080/100 X 120
Shaft diameter
80 mm
Outer Diameter
100 mm
Width
120 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
80 mm
D
100 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance