Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 18 mm Outside Dia., 16 mm WD

  • ERIKS:12440893
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€4.99/ pieceexcl. VAT

€6.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.99

-

10+

€4.23

15.24%

25+

€3.75

24.76%

50+

€3.45

30.86%

100+

€3.23

35.24%

250+

€3.07

38.48%

500+

€2.93

41.33%

1000+

€2.85

42.86%

2500+

€2.76

44.76%

5000+

€2.69

46.10%

10000+

€2.61

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/018 X 016
Shaft diameter
8 mm
Outer Diameter
18 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance