
€2.19/ pieceexcl. VAT
€2.65incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.19 | - |
10+ | €1.85 | 15.22% |
25+ | €1.66 | 23.91% |
50+ | €1.52 | 30.43% |
100+ | €1.43 | 34.78% |
250+ | €1.36 | 37.83% |
500+ | €1.28 | 41.30% |
1000+ | €1.26 | 42.17% |
2500+ | €1.22 | 44.35% |
5000+ | €1.19 | 45.65% |
10000+ | €1.14 | 47.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 008/014 X 008 |
Shaft diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 14 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |