
€3.56/ pieceexcl. VAT
€4.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.56 | - |
10+ | €3.02 | 15.20% |
25+ | €2.69 | 24.53% |
50+ | €2.47 | 30.67% |
100+ | €2.31 | 35.20% |
250+ | €2.19 | 38.67% |
500+ | €2.07 | 41.87% |
1000+ | €2.02 | 43.20% |
2500+ | €1.98 | 44.53% |
5000+ | €1.93 | 45.87% |
10000+ | €1.85 | 48.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 008/014 X 020 |
Shaft diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 14 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |