Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 14 mm Outside Dia., 10 mm WD

  • ERIKS:12440888
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.36

-

10+

€2.00

15.32%

25+

€1.76

25.40%

50+

€1.62

31.45%

100+

€1.52

35.48%

250+

€1.45

38.31%

500+

€1.38

41.53%

1000+

€1.33

43.55%

2500+

€1.31

44.35%

5000+

€1.26

46.37%

10000+

€1.24

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/014 X 010
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance