Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 12 mm Outside Dia., 6 mm WD

  • ERIKS:12440877
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.64

-

10+

€1.38

16.18%

25+

€1.24

24.86%

50+

€1.14

30.64%

100+

€1.07

34.68%

250+

€1.00

39.31%

500+

€0.95

42.20%

1000+

€0.93

43.35%

2500+

€0.90

45.09%

5000+

€0.88

46.24%

10000+

€0.86

47.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/012 X 006
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
6 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance