Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 12 mm Outside Dia., 20 mm WD

  • ERIKS:12440883
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.61

-

10+

€2.21

15.27%

25+

€1.98

24.36%

50+

€1.81

30.91%

100+

€1.69

35.27%

250+

€1.62

38.18%

500+

€1.52

41.82%

1000+

€1.50

42.55%

2500+

€1.45

44.36%

5000+

€1.41

46.18%

10000+

€1.36

48.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/012 X 020
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance