Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 12 mm Outside Dia., 15 mm WD

  • ERIKS:12440881
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.28

-

10+

€1.93

15.42%

25+

€1.71

25.00%

50+

€1.57

31.25%

100+

€1.47

35.42%

250+

€1.41

38.33%

500+

€1.33

41.67%

1000+

€1.28

43.75%

2500+

€1.26

44.58%

5000+

€1.22

46.67%

10000+

€1.19

47.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/012 X 015
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance