Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 11 mm Outside Dia., 20 mm WD

  • ERIKS:12440876
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.23/ pieceexcl. VAT

€2.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.23

-

10+

€1.90

14.89%

25+

€1.69

24.26%

50+

€1.55

30.64%

100+

€1.45

34.89%

250+

€1.38

38.30%

500+

€1.31

41.28%

1000+

€1.28

42.55%

2500+

€1.24

44.68%

5000+

€1.22

45.53%

10000+

€1.17

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/011 X 020
Shaft diameter
8 mm
Outer Diameter
11 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
11 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance