Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 11 mm Outside Dia., 16 mm WD

  • ERIKS:12440875
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.90

-

10+

€1.62

15.00%

25+

€1.43

25.00%

50+

€1.31

31.00%

100+

€1.24

35.00%

250+

€1.17

38.50%

500+

€1.12

41.00%

1000+

€1.09

42.50%

2500+

€1.05

45.00%

5000+

€1.03

46.00%

10000+

€1.00

47.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/011 X 016
Shaft diameter
8 mm
Outer Diameter
11 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
11 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance