Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 11 mm Outside Dia., 12 mm WD

  • ERIKS:12440874
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.76/ pieceexcl. VAT

€2.13incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.76

-

10+

€1.50

14.59%

25+

€1.33

24.32%

50+

€1.22

30.81%

100+

€1.14

35.14%

250+

€1.09

37.84%

500+

€1.03

41.62%

1000+

€1.00

43.24%

2500+

€0.98

44.32%

5000+

€0.95

45.95%

10000+

€0.93

47.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/011 X 012
Shaft diameter
8 mm
Outer Diameter
11 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
11 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance