Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 10 mm Outside Dia., 10 mm WD

  • ERIKS:12440868
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.57/ pieceexcl. VAT

€1.90incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.57

-

10+

€1.33

15.15%

25+

€1.17

25.45%

50+

€1.07

31.52%

100+

€1.00

36.36%

250+

€0.95

39.39%

500+

€0.90

42.42%

1000+

€0.88

43.64%

2500+

€0.86

45.45%

5000+

€0.84

46.67%

10000+

€0.81

48.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/010 X 010
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance