Straight bushing, SBC Series, Sinterbronze Outer sheath, 75 mm Shaft Dia., 90 mm Outside Dia., 70 mm WD

  • ERIKS:12441344
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€105.05/ pieceexcl. VAT

€127.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€105.05

-

10+

€88.87

15.40%

25+

€79.18

24.62%

50+

€72.72

30.77%

100+

€67.88

35.39%

250+

€64.65

38.46%

500+

€61.42

41.54%

1000+

€59.78

43.09%

2500+

€58.17

44.63%

5000+

€56.55

46.17%

10000+

€54.94

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 075/090 X 070
Shaft diameter
75 mm
Outer Diameter
90 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
75 mm
D
90 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance