
€146.23/ pieceexcl. VAT
€176.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.23 | - |
10+ | €123.74 | 15.38% |
25+ | €110.23 | 24.62% |
50+ | €101.22 | 30.78% |
100+ | €94.48 | 35.39% |
250+ | €89.99 | 38.46% |
500+ | €85.48 | 41.54% |
1000+ | €83.25 | 43.07% |
2500+ | €80.99 | 44.62% |
5000+ | €78.74 | 46.16% |
10000+ | €76.47 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 075/090 X 100 |
Shaft diameter | 75 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 75 mm |
D | 90 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |