Straight bushing, SBC Series, Sinterbronze Outer sheath, 75 mm Shaft Dia., 85 mm Outside Dia., 100 mm WD

  • ERIKS:12441343
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€97.02/ pieceexcl. VAT

€117.39incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€97.02

-

10+

€82.08

15.40%

25+

€73.13

24.63%

50+

€67.17

30.77%

100+

€62.68

35.40%

250+

€59.71

38.46%

500+

€56.72

41.55%

1000+

€55.22

43.08%

2500+

€53.72

44.63%

5000+

€52.23

46.17%

10000+

€50.76

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 075/085 X 100
Shaft diameter
75 mm
Outer Diameter
85 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
75 mm
D
85 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance