Straight bushing, SBC Series, Sinterbronze Outer sheath, 75 mm Shaft Dia., 100 mm Outside Dia., 100 mm WD

  • ERIKS:12441346
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€258.50/ pieceexcl. VAT

€312.79incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€258.50

-

10+

€218.72

15.39%

25+

€194.87

24.61%

50+

€178.96

30.77%

100+

€167.01

35.39%

250+

€159.08

38.46%

500+

€151.13

41.54%

1000+

€147.14

43.08%

2500+

€143.17

44.62%

5000+

€139.18

46.16%

10000+

€135.21

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 075/100 X 100
Shaft diameter
75 mm
Outer Diameter
100 mm
Width
100 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
75 mm
D
100 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance