Straight bushing, SBC Series, Sinterbronze Outer sheath, 70 mm Shaft Dia., 85 mm Outside Dia., 90 mm WD

  • ERIKS:12441341
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€123.64/ pieceexcl. VAT

€149.60incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.64

-

10+

€104.62

15.38%

25+

€93.20

24.63%

50+

€85.60

30.77%

100+

€79.90

35.38%

250+

€76.10

38.46%

500+

€72.28

41.54%

1000+

€70.38

43.08%

2500+

€68.48

44.62%

5000+

€66.58

46.15%

10000+

€64.68

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 070/085 X 090
Shaft diameter
70 mm
Outer Diameter
85 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
70 mm
D
85 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance