Straight bushing, SBC Series, Sinterbronze Outer sheath, 70 mm Shaft Dia., 85 mm Outside Dia., 60 mm WD

  • ERIKS:12441340
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€84.58/ pieceexcl. VAT

€102.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.58

-

10+

€71.56

15.39%

25+

€63.75

24.63%

50+

€58.55

30.78%

100+

€54.65

35.38%

250+

€52.04

38.47%

500+

€49.45

41.54%

1000+

€48.15

43.08%

2500+

€46.84

44.63%

5000+

€45.53

46.16%

10000+

€44.25

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 070/085 X 060
Shaft diameter
70 mm
Outer Diameter
85 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
70 mm
D
85 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance