Straight bushing, SBC Series, Sinterbronze Outer sheath, 70 mm Shaft Dia., 80 mm Outside Dia., 90 mm WD

  • ERIKS:12441338
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€81.84/ pieceexcl. VAT

€99.03incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.84

-

10+

€69.26

15.38%

25+

€61.70

24.61%

50+

€56.67

30.76%

100+

€52.90

35.37%

250+

€50.38

38.44%

500+

€47.86

41.52%

1000+

€46.60

43.06%

2500+

€45.34

44.60%

5000+

€44.08

46.14%

10000+

€42.83

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 070/080 X 090
Shaft diameter
70 mm
Outer Diameter
80 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
70 mm
D
80 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance