Straight bushing, SBC Series, Sinterbronze Outer sheath, 70 mm Shaft Dia., 80 mm Outside Dia., 60 mm WD

  • ERIKS:12441337
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€56.05/ pieceexcl. VAT

€67.82incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.05

-

10+

€47.43

15.37%

25+

€42.26

24.61%

50+

€38.81

30.76%

100+

€36.22

35.37%

250+

€34.49

38.47%

500+

€32.76

41.56%

1000+

€31.90

43.08%

2500+

€31.05

44.61%

5000+

€30.19

46.14%

10000+

€29.31

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 070/080 X 060
Shaft diameter
70 mm
Outer Diameter
80 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
70 mm
D
80 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance