Straight bushing, SBC Series, Sinterbronze Outer sheath, 70 mm Shaft Dia., 80 mm Outside Dia., 50 mm WD

  • ERIKS:12441336
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€46.69/ pieceexcl. VAT

€56.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.69

-

10+

€39.52

15.36%

25+

€35.20

24.62%

50+

€32.33

30.76%

100+

€30.19

35.34%

250+

€28.74

38.45%

500+

€27.31

41.51%

1000+

€26.58

43.07%

2500+

€25.87

44.60%

5000+

€25.16

46.12%

10000+

€24.44

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 070/080 X 050
Shaft diameter
70 mm
Outer Diameter
80 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
70 mm
D
80 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance