Straight bushing, SBC Series, Sinterbronze Outer sheath, 65 mm Shaft Dia., 80 mm Outside Dia., 90 mm WD

  • ERIKS:12441335
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€115.66/ pieceexcl. VAT

€139.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.66

-

10+

€97.88

15.38%

25+

€87.21

24.60%

50+

€80.08

30.76%

100+

€74.75

35.38%

250+

€71.18

38.46%

500+

€67.62

41.54%

1000+

€65.83

43.08%

2500+

€64.06

44.62%

5000+

€62.30

46.14%

10000+

€60.52

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 065/080 X 090
Shaft diameter
65 mm
Outer Diameter
80 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
65 mm
D
80 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance