Straight bushing, SBC Series, Sinterbronze Outer sheath, 65 mm Shaft Dia., 80 mm Outside Dia., 60 mm WD

  • ERIKS:12441334
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€79.16/ pieceexcl. VAT

€95.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.16

-

10+

€66.97

15.40%

25+

€59.66

24.64%

50+

€54.80

30.78%

100+

€51.14

35.40%

250+

€48.72

38.46%

500+

€46.27

41.56%

1000+

€45.06

43.08%

2500+

€43.84

44.62%

5000+

€42.61

46.18%

10000+

€41.40

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 065/080 X 060
Shaft diameter
65 mm
Outer Diameter
80 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
65 mm
D
80 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance