Straight bushing, SBC Series, Sinterbronze Outer sheath, 65 mm Shaft Dia., 75 mm Outside Dia., 90 mm WD

  • ERIKS:12441333
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€76.38/ pieceexcl. VAT

€92.42incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.38

-

10+

€64.63

15.39%

25+

€57.60

24.59%

50+

€52.90

30.75%

100+

€49.35

35.39%

250+

€47.01

38.46%

500+

€44.65

41.54%

1000+

€43.49

43.06%

2500+

€42.30

44.61%

5000+

€41.14

46.14%

10000+

€39.95

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 065/075 X 090
Shaft diameter
65 mm
Outer Diameter
75 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
65 mm
D
75 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance