
€192.78/ pieceexcl. VAT
€233.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.78 | - |
10+ | €163.12 | 15.39% |
25+ | €145.33 | 24.61% |
50+ | €133.46 | 30.77% |
100+ | €124.57 | 35.38% |
250+ | €118.64 | 38.46% |
500+ | €112.70 | 41.54% |
1000+ | €109.73 | 43.08% |
2500+ | €106.76 | 44.62% |
5000+ | €103.79 | 46.16% |
10000+ | €100.84 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 060/085 X 090 |
Shaft diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 90 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 85 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |