Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 75 mm Outside Dia., 90 mm WD

  • ERIKS:12441327
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€110.51/ pieceexcl. VAT

€133.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€110.51

-

10+

€93.51

15.39%

25+

€83.30

24.63%

50+

€76.50

30.77%

100+

€71.39

35.40%

250+

€68.00

38.47%

500+

€64.60

41.55%

1000+

€62.89

43.09%

2500+

€61.21

44.61%

5000+

€59.50

46.16%

10000+

€57.81

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/075 X 090
Shaft diameter
60 mm
Outer Diameter
75 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
75 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance