Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 75 mm Outside Dia., 60 mm WD

  • ERIKS:12441326
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€73.67/ pieceexcl. VAT

€89.14incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.67

-

10+

€62.35

15.37%

25+

€55.53

24.63%

50+

€51.00

30.78%

100+

€47.60

35.40%

250+

€45.34

38.45%

500+

€43.06

41.55%

1000+

€41.94

43.07%

2500+

€40.80

44.62%

5000+

€39.66

46.16%

10000+

€38.52

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/075 X 060
Shaft diameter
60 mm
Outer Diameter
75 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
75 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance