Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 72 mm Outside Dia., 70 mm WD

  • ERIKS:12441325
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€67.24/ pieceexcl. VAT

€81.36incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.24

-

10+

€56.89

15.40%

25+

€50.68

24.63%

50+

€46.55

30.77%

100+

€43.44

35.39%

250+

€41.37

38.47%

500+

€39.31

41.54%

1000+

€38.27

43.09%

2500+

€37.24

44.62%

5000+

€36.20

46.17%

10000+

€35.18

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/072 X 070
Shaft diameter
60 mm
Outer Diameter
72 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
72 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance