Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 72 mm Outside Dia., 60 mm WD

  • ERIKS:12441324
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€59.17/ pieceexcl. VAT

€71.60incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.17

-

10+

€50.07

15.38%

25+

€44.60

24.61%

50+

€40.97

30.75%

100+

€38.24

35.37%

250+

€36.41

38.46%

500+

€34.61

41.51%

1000+

€33.68

43.08%

2500+

€32.78

44.61%

5000+

€31.87

46.13%

10000+

€30.95

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/072 X 060
Shaft diameter
60 mm
Outer Diameter
72 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
72 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance