Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 72 mm Outside Dia., 50 mm WD

  • ERIKS:12441323
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€49.33/ pieceexcl. VAT

€59.69incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.33

-

10+

€41.73

15.41%

25+

€37.19

24.61%

50+

€34.15

30.77%

100+

€31.87

35.39%

250+

€30.35

38.47%

500+

€28.83

41.56%

1000+

€28.07

43.10%

2500+

€27.31

44.64%

5000+

€26.55

46.18%

10000+

€25.79

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/072 X 050
Shaft diameter
60 mm
Outer Diameter
72 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
72 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance