Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 70 mm Outside Dia., 90 mm WD

  • ERIKS:12441321
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€70.95/ pieceexcl. VAT

€85.85incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.95

-

10+

€60.02

15.40%

25+

€53.49

24.61%

50+

€49.12

30.77%

100+

€45.84

35.39%

250+

€43.65

38.47%

500+

€41.47

41.55%

1000+

€40.38

43.09%

2500+

€39.28

44.63%

5000+

€38.19

46.17%

10000+

€37.10

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/070 X 090
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
90 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance