Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 70 mm Outside Dia., 60 mm WD

  • ERIKS:12441320
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€48.59/ pieceexcl. VAT

€58.79incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.59

-

10+

€41.12

15.39%

25+

€36.62

24.63%

50+

€33.63

30.79%

100+

€31.40

35.39%

250+

€29.91

38.46%

500+

€28.41

41.54%

1000+

€27.65

43.11%

2500+

€26.91

44.61%

5000+

€26.15

46.18%

10000+

€25.41

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/070 X 060
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance