Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 70 mm Outside Dia., 50 mm WD

  • ERIKS:12441319
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€40.47/ pieceexcl. VAT

€48.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.47

-

10+

€34.25

15.38%

25+

€30.50

24.65%

50+

€28.01

30.80%

100+

€26.15

35.38%

250+

€24.89

38.50%

500+

€23.66

41.55%

1000+

€23.04

43.08%

2500+

€22.42

44.60%

5000+

€21.78

46.17%

10000+

€21.17

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/070 X 050
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance