Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 70 mm Outside Dia., 120 mm WD

  • ERIKS:12441322
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€94.60/ pieceexcl. VAT

€114.47incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.60

-

10+

€80.04

15.39%

25+

€71.30

24.63%

50+

€65.48

30.78%

100+

€61.11

35.40%

250+

€58.22

38.46%

500+

€55.29

41.55%

1000+

€53.85

43.08%

2500+

€52.39

44.62%

5000+

€50.92

46.17%

10000+

€49.48

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/070 X 120
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
120 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance