Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 68 mm Outside Dia., 70 mm WD

  • ERIKS:12441318
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€44.65/ pieceexcl. VAT

€54.03incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.65

-

10+

€37.79

15.36%

25+

€33.66

24.62%

50+

€30.90

30.79%

100+

€28.86

35.36%

250+

€27.48

38.45%

500+

€26.11

41.53%

1000+

€25.41

43.09%

2500+

€24.73

44.62%

5000+

€24.04

46.17%

10000+

€23.35

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/068 X 070
Shaft diameter
60 mm
Outer Diameter
68 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
68 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance