Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 68 mm Outside Dia., 60 mm WD

  • ERIKS:12441317
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€38.27/ pieceexcl. VAT

€46.31incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.27

-

10+

€32.38

15.39%

25+

€28.86

24.58%

50+

€26.51

30.73%

100+

€24.73

35.38%

250+

€23.56

38.43%

500+

€22.37

41.53%

1000+

€21.78

43.07%

2500+

€21.19

44.64%

5000+

€20.62

46.13%

10000+

€20.03

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/068 X 060
Shaft diameter
60 mm
Outer Diameter
68 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
68 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance