Straight bushing, SBC Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 68 mm Outside Dia., 50 mm WD

  • ERIKS:12441316
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€33.58/ pieceexcl. VAT

€40.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.58

-

10+

€28.43

15.33%

25+

€25.32

24.61%

50+

€23.26

30.75%

100+

€21.71

35.36%

250+

€20.66

38.47%

500+

€19.65

41.50%

1000+

€19.12

43.06%

2500+

€18.60

44.61%

5000+

€18.10

46.11%

10000+

€17.58

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 060/068 X 050
Shaft diameter
60 mm
Outer Diameter
68 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
60 mm
D
68 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance