Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 12 mm Outside Dia., 6 mm WD

  • ERIKS:12440857
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.74/ pieceexcl. VAT

€2.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.74

-

10+

€1.47

15.30%

25+

€1.31

24.59%

50+

€1.19

31.69%

100+

€1.12

35.52%

250+

€1.07

38.25%

500+

€1.03

40.98%

1000+

€0.98

43.72%

2500+

€0.95

45.36%

5000+

€0.93

46.45%

10000+

€0.90

48.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/012 X 006
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
6 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance