Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 12 mm Outside Dia., 5 mm WD

  • ERIKS:12440856
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.66

-

10+

€1.41

15.43%

25+

€1.26

24.00%

50+

€1.17

29.71%

100+

€1.07

35.43%

250+

€1.03

38.29%

500+

€0.98

41.14%

1000+

€0.95

42.86%

2500+

€0.93

44.00%

5000+

€0.90

45.71%

10000+

€0.88

46.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/012 X 005
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
5 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance