Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 12 mm Outside Dia., 16 mm WD

  • ERIKS:12440862
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.80/ pieceexcl. VAT

€3.39incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.80

-

10+

€2.38

15.25%

25+

€2.12

24.41%

50+

€1.95

30.51%

100+

€1.81

35.59%

250+

€1.74

37.97%

500+

€1.64

41.36%

1000+

€1.60

43.05%

2500+

€1.57

44.07%

5000+

€1.52

45.76%

10000+

€1.47

47.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/012 X 016
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance