Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 12 mm Outside Dia., 10 mm WD

  • ERIKS:12440859
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.21

-

10+

€1.88

15.02%

25+

€1.66

24.89%

50+

€1.52

31.33%

100+

€1.43

35.62%

250+

€1.36

38.63%

500+

€1.28

42.06%

1000+

€1.26

42.92%

2500+

€1.22

45.06%

5000+

€1.19

46.35%

10000+

€1.17

47.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/012 X 010
Shaft diameter
6 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance