Straight bushing, SBC Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 10 mm Outside Dia., 5 mm WD

  • ERIKS:12440849
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.52

-

10+

€1.28

15.62%

25+

€1.17

23.12%

50+

€1.07

29.38%

100+

€1.00

34.38%

250+

€0.95

37.50%

500+

€0.90

40.62%

1000+

€0.88

41.88%

2500+

€0.86

43.75%

5000+

€0.84

45.00%

10000+

€0.81

46.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 006/010 X 005
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
5 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
6 mm
D
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance