
€1.50/ pieceexcl. VAT
€1.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.50 | - |
10+ | €1.26 | 15.82% |
25+ | €1.14 | 24.05% |
50+ | €1.05 | 30.38% |
100+ | €0.98 | 34.81% |
250+ | €0.93 | 37.97% |
500+ | €0.88 | 41.14% |
1000+ | €0.86 | 43.04% |
2500+ | €0.84 | 44.30% |
5000+ | €0.81 | 46.20% |
10000+ | €0.79 | 47.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 006/010 X 004 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 10 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |