Straight bushing, SBC Series, Sinterbronze Outer sheath, 55 mm Shaft Dia., 70 mm Outside Dia., 70 mm WD

  • ERIKS:12441315
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€79.59/ pieceexcl. VAT

€96.30incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.59

-

10+

€67.34

15.40%

25+

€59.99

24.62%

50+

€55.10

30.77%

100+

€51.42

35.39%

250+

€48.97

38.47%

500+

€46.53

41.54%

1000+

€45.30

43.09%

2500+

€44.08

44.62%

5000+

€42.85

46.17%

10000+

€41.64

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 055/070 X 070
Shaft diameter
55 mm
Outer Diameter
70 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
55 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance