Straight bushing, SBC Series, Sinterbronze Outer sheath, 55 mm Shaft Dia., 65 mm Outside Dia., 55 mm WD

  • ERIKS:12441313
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€41.09/ pieceexcl. VAT

€49.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.09

-

10+

€34.77

15.38%

25+

€30.97

24.62%

50+

€28.45

30.75%

100+

€26.55

35.38%

250+

€25.30

38.43%

500+

€24.04

41.50%

1000+

€23.40

43.05%

2500+

€22.75

44.62%

5000+

€22.14

46.13%

10000+

€21.50

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 055/065 X 055
Shaft diameter
55 mm
Outer Diameter
65 mm
Width
55 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
55 mm
D
65 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance