Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 70 mm Outside Dia., 70 mm WD

  • ERIKS:12441311
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€101.87/ pieceexcl. VAT

€123.26incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€101.87

-

10+

€86.19

15.39%

25+

€76.79

24.62%

50+

€70.52

30.77%

100+

€65.82

35.39%

250+

€62.68

38.47%

500+

€59.55

41.55%

1000+

€57.98

43.08%

2500+

€56.41

44.62%

5000+

€54.84

46.16%

10000+

€53.28

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/070 X 070
Shaft diameter
50 mm
Outer Diameter
70 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
70 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance