Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 60 mm Outside Dia., 70 mm WD

  • ERIKS:12441310
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€47.98/ pieceexcl. VAT

€58.06incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.98

-

10+

€40.59

15.39%

25+

€36.15

24.65%

50+

€33.20

30.79%

100+

€31.00

35.39%

250+

€29.53

38.46%

500+

€28.05

41.52%

1000+

€27.31

43.07%

2500+

€26.58

44.59%

5000+

€25.82

46.18%

10000+

€25.08

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/060 X 070
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance