Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 60 mm Outside Dia., 45 mm WD

  • ERIKS:12441307
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€32.54/ pieceexcl. VAT

€39.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.54

-

10+

€27.53

15.39%

25+

€24.51

24.67%

50+

€22.52

30.80%

100+

€21.02

35.39%

250+

€20.03

38.45%

500+

€19.03

41.52%

1000+

€18.52

43.07%

2500+

€18.03

44.58%

5000+

€17.51

46.19%

10000+

€17.01

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/060 X 045
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance