Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 60 mm Outside Dia., 40 mm WD

  • ERIKS:12441306
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€29.81/ pieceexcl. VAT

€36.07incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.81

-

10+

€25.22

15.39%

25+

€22.47

24.63%

50+

€20.64

30.75%

100+

€19.27

35.37%

250+

€18.34

38.50%

500+

€17.41

41.59%

1000+

€16.96

43.12%

2500+

€16.51

44.61%

5000+

€16.06

46.14%

10000+

€15.58

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/060 X 040
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance