Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 60 mm Outside Dia., 32 mm WD

  • ERIKS:12441304
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€24.21/ pieceexcl. VAT

€29.29incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.21

-

10+

€20.47

15.42%

25+

€18.24

24.65%

50+

€16.77

30.73%

100+

€15.66

35.32%

250+

€14.90

38.46%

500+

€14.16

41.52%

1000+

€13.78

43.09%

2500+

€13.40

44.66%

5000+

€13.04

46.11%

10000+

€12.66

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/060 X 032
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance